Beli Amplas Langsol di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Langsol Waterproof Abrasive PaperDeskripsi:Grit C/P 9inch x 11inch (230x280mm)atribut:
- Sheet Size (inch): 9 x 11
- Sheet Size (mm): 230 x 280
- Langsol Hole Saw TCT Deep 5mmatribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Langsol Batu PolesDeskripsi:As the leading European producers of polishing compounds from Germany Langsol has been a synonym for high quality surface treatment of metals, clear coats and plastics. It supplies a wide range of grinding and polishing products for a large variety of industrial areas and materials, from stainless steel, alumunium, non-ferrous metals, clear coat wood to clear coat metal.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- TRUSCO Abrasive Paper DiscDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- monotaro Abrasive disc Alumina (Batu Poles)Deskripsi:Produk ini juga sering disebut dengan Batu Polesatribut:
- Suitable For: Disc Grander
- Abrasive: alumina
- Outer Diameter (φmm): 100
- Hole Diameter (φmm): 15
- Suitable Tool: grinder
- Abrasive structure: sandpaper
- Maximum Rotation Speed (rpm): 13600
- Suitable Material: Iron etc.
- TRUSCO Abrasive Cloth Roll (36.5m)Deskripsi:It can not be used with water.atribut:
- JIS Standard: JIS R6251 Fit Standard Products
- Length (m): 36.5
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- Width (mm): 50
- Flexigo Amplas Rollatribut:
- Length (m): 50
- TRUSCO Abrasive Cloth Roll (93mm x 37m Rolls)Deskripsi:Use:Metal products such as vehicles, machinery and equipment, structural steel, exterior, etc, stain removal, deburring and removal of the scratches of a variety of materials and surface polishing.atribut:
- Dimensions {Width W (mm) x Length l (m)}: 93 x 37
- Purpose of Use: Rust removal, dirt removal, burring, scratch removal of various raw materials, surface polishing of metal products such as vehicle, machine equipment, structural steel, exteriors etc.
- Jason Aluminum Oxide Abrasive Cloth BeltDeskripsi:Long lasting aluminum oxide abrasive cloth belt, Water resistantatribut:
- Protection : Water Resistance
Daftar Harga Amplas Langsol Terbaru February 2026
| Langsol Waterproof Abrasive Paper | Rp309.900 |
| Langsol Waterproof Abrasive Cloth | Rp15.900 |
| Langsol Hole Saw TCT Deep 5mm | Rp46.900 |
| Langsol Hole Saw HSS Deep 3mm | Rp27.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| Langsol Batu Poles | Rp4.499.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
| NIKKEN Abrasive Paper Waterproof (Kertas Amplas) | Rp5.900 |
Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)























































































































































/42P102019146-2.jpg)

/5eP101000194-3.jpg)
/chP103195449-2.jpg)
/ncP103680840-2.jpg)
/a1P103774361-2.jpg)

/eiP102248522-5.jpg)

/gpP103184601-11.jpg)

/P101000891-1.jpg)


/P101000540-1.jpg)